Beli printer print scan copy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Printer Inkjet MegaTank Pixma G2730
    Mulai

    Rp2.299.900

    Canon Printer Inkjet MegaTank Pixma G2730
    Deskripsi:
    This high performance 3-in-1 printer combines low-cost printing with low cost maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.Available in Black and Purple- Print, Scan, Copy- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)- USB 2.0- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink Bottles (Type / Colours): GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow)
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Max. Document Size: Flatbed : A4, LTR (216x297mm)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Number of Nozzles: Total 1792
    • Optical Resolution (dpi): 600x1200
    • Page Yield: A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600); GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900); GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6\" Photos: GI-71 PGBK: NA, GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201)
    • Power Consumption (W): OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15
    • Print Speed (ipm): Document (ESAT/Simplex) : 11/6 (mono/colour)
    • Printable Width (mm): Up to 203.2; Borderless: Up to 216
    • Printing Speed (s): Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6\") (PP-201/Borderless) : 45
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/8; Colour : RGB each 16/8
    • System Compatibility: Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS
    • Voltage/Frequency (V/Hz): AC 100-240, 50/60
  2. Brother Printer Laser LED Multifunction Compact Color
    Mulai

    Rp8.299.900

    Brother Printer Laser LED Multifunction Compact Color
    atribut:
    • Print Type: Colour
    • Functions: Print, Copy, Scan
    • Display: Colour Touchscreen LCD
    • Copy Resolutin (dpi): up to 600x600
    • Dimension (WxDxH) (mm): 410x444x401
    • Display Size (mm): 88
    • Memory (Mb): 512
    • Power Source (V AC): 220-240
    • Print Resolution (dpi): up to 600x600, 2400x600
    • Scan Resolutin (dpi): Up to 19200x19200 (interpolated) (Windows Only), Up to 1200x1200 (Scanner Glass), Up to 600x600 (ADF)
  3. HP Printer LaserJet Color Pro MFP
    Mulai

    Rp8.299.900

    HP Printer LaserJet Color Pro MFP
    atribut:
    • Print Technology: Laser
  4. Epson Printer Ink Tank EcoTank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Epson Printer Ink Tank EcoTank All-in-One
    Deskripsi:
    The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
  5. Epson Printer Ink Tank Wi-Fi All-in-One
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  6. Epson Printer Colour Multifunction L Series
    Mulai

    Rp2.999.900

    Epson Printer Colour Multifunction L Series
    Deskripsi:
    The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technology
    atribut:
    • Optical Resolution (dpi): 1200x2400
    • Printer Language: ESC/P-R, ESC/P Raster
    • Rated Voltage (V): AC 220-240
    • Scanner Type: Flatbed colour image scanner
  7. Epson Printer Ink Tank All-in-One
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Epson Printer Ink Tank All-in-One
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  8. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  9. Canon MegaTank Inkjet Printer PIXMA
    Mulai

    Rp3.099.900

    Canon MegaTank Inkjet Printer PIXMA
    Deskripsi:
    The ultimate wireless MegaTank printer that combines functionality and style. This high-performance 3-in-1 printer comes with a 1.35" backlight LCD screen making device operation easier.- Print, Scan, Copy- Print Speed (A4, ISO): up to 11 / 6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Number of Nozzle: Total 1792
    • Ink Bottles (Type / Colours): GI-71 (Pigment Ink / Black), (Dye-Based Ink / Cyan, Magenta, Yellow)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Display: 1.35\" / 3.4 cm Square LCD (Monochrome)
    • Acoustic Noise (dBA): (PC Print) (Plain Paper (A4, Mono) 48.5
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Optical Resolution (dpi): 600x1200
    • Paper Handling (Maximum Number): Rear Tray : [Plain Paper, A4/LTR]; Plain Paper (64 g/m²): 100; High Resolution Paper (HR-101N): 80; [Photo Paper, 4 x 6\"]; Photo Paper Plus Glossy II (PP-201, PP-208): 20; Photo Paper Plus Semi-Gloss (SG-201): 20; Matte Photo Paper (MP-101): 20
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64 - 105; Canon Paper: Max. 265 (Photo Paper Plus Glossy, PP-201)
    • Power (V/Hz): AC 100 - 240, 50/60
    • Power Consumption (W): (Approx.) OFF 0.1 W; Standby (USB connection to PC, scanning lamp is turned off) 0.6; Copying (USB connection to PC) 16
    • Print Head Alignment: Manual
    • Scanner Method: Contact Image Sensor (CIS)
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/ 8; Colour : RGB each 16/ 8
    • System Requirements: Windows 11 / 10 / 8.1 / 7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later), macOS 10.14.6 – 12 or later, Chrome OS
  10. Non Brand Kursi
    Mulai

    Rp9.900

    Non Brand Kursi
    Deskripsi:
    Motif Rotan Kokoh
  11. Epson Ink Bottle 003 (Tinta)
    Rating:
    98% of 100
    (40)
    Mulai

    Rp97.900

    Epson Ink Bottle 003 (Tinta)
    atribut:
    • Size (ml): 65
    • Suitable For: L1110, L3110, L3150, L5190
    • Suitable Manufacturer: EPSON
  12. HP Printer LaserJet Pro
    Mulai

    Rp7.399.900

    HP Printer LaserJet Pro
    atribut:
    • Operating Humidity Range (%RH): 10 to 80
    • Display: 2-line backlit LCD graphic display
    • Finished Output Handling: Sheetfed
    • Operating Temperature Range (°C): 15 to 32.5
    • Print Technology: Laser
    • Processor Speed (MHz): 1200
    • Recommended Monthly Page Volume: 750 to 4000
  13. OneMed Kotak P3K
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

    OneMed Kotak P3K
    Deskripsi:
    Kotak P3K Dinding bentuk kotak- Bahan Plastik Mika- Pintu transparan yang digeser.- Terdapat 3 rak- Dimensi pxlxt= 29x11.5x35 cm- Ada lubang untuk tempat paku
    atribut:
    • Marketing Authorization Number of KEMENKES RI: FR.03.02/VA/0276/2018
  14. Canon Printer Multifunction MG2570s
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  15. HP Printer
    Mulai

    Rp1.799.900

    HP Printer
    Deskripsi:
    HP Ink TankHasil cetak yang luar biasa dengan harga terjangkau.Menghasilkan cetakan bervolume tinggi dengan berkualitas luar biasa dan biaya per halaman sangat rendah, menggunakan sistem tinta yang andal dan bebas tumpahan.- Mencetak secara efisien dengan biaya per halaman rendah- Kualitas tinta andal dengan sistem bebas tumpahan.- Mudah dalam pengelolaan menggunakan monitor level tinta
    atribut:
    • Dimensions (mm): Without Stand : 525x310x158; Maximum : 525x553.5x256.6; With Trays Up : 525x310x158
    • Print Technology: HP Thermal Inkjet
    • Print Speed (ppm): Black (ISO) Up to 8, Black (Draft, A4) Up to 19, Color (ISO) Up to 5, Colour (Draft, A4) Up to 15
    • Input Capacity (sheet): Up to 60sheets
    • Media Sizes Supported: A4; B5; A6; DL envelope
    • Acoustic Pressure Emissions (dB): 47
    • Borderless Printing (mm): Yes, up to 210x297 (A4)
    • Cartridges and Printheads Color: 328 (Black), 588 (Tri-color)
    • Display: 7 segment + icon LCD
    • Duty Cycle-Monthly (page): Up to 1000
    • Input Voltage (V): 100 to 240 AC (±10%), 50/60Hz (±3Hz). High voltage: 200 to 240 AC (±10%), 50/60Hz (±3Hz)
    • Media Sizes, Custom (mm): 76.2x127 to 215x355
    • Operating Humidity Range (%RH): 15 to 80 (non-condensing)
    • Operating Temperature Range (°C): 5 to 40
    • Output Capacity (sheet): Up to 25sheets
    • Print Languages: HP PCL 3 GUI
    • Storage Temperature Range (°C): -40 to 60
    • Vertical Alignment Accuracy (mm): ±0.042
  16. Canon Printer Inkjet MegaTank Pixma G3730
    Mulai

    Rp2.999.900

    Canon Printer Inkjet MegaTank Pixma G3730
    Deskripsi:
    This high-performance 3-in-1 printer combines low-cost printing with an easy wireless setup and effortless maintenance, alongside being compatible with low-cost ink bottles for greater cost efficiency.Available in Black and Yellow-Green- Print, Scan, Copy- Print Speed (A4, ISO): up to 11/6 ipm (mono/colour)- Wi-Fi, AirPrint, Mopria Print Service, Direct Wireless- Recommended Monthly Print Volume: 150 - 1500 pages
    atribut:
    • Dimensions (WxDxH) (mm): Factory Configuration : 416x337x177; Output/Trays Extended : 416x557x268
    • Duty Cycle (page/month): Up to 3000
    • Ink Bottles (Type / Colours): GI-71, GI-71S (Bundled) (Pigment Ink/Black), (Dye-Based Ink/Cyan, Magenta, Yellow)
    • Ink End Sensor: Dot count type
    • Interface: USB 2.0
    • Max. Document Size: Flatbed : A4, LTR (216x297mm)
    • Maximum Printing Resolution (dpi): 4800 (horizontal)x1200 (vertical)
    • Number of Nozzles: Total 1792
    • Optical Resolution (dpi): 600x1200
    • Page Yield: A4 Color Doc: GI-71 PGBK: 6000 (Eco Mode 7600), GI-71 C, M, Y: 7700 (Eco Mode 8100); GI-71S PGBK: 3100 (Eco Mode 3900), GI-71S C, M, Y: 4400 (Eco Mode 4600); 4x6\" Photos: GI-71 PGBK: NA; GI-71 C, M, Y: 2200; GI-71S PGBK: NA; GI-71S C, M, Y: 1200
    • Paper Weight (g/m²): Rear Tray : Plain Paper: 64-105, Canon Paper: Max. 265 (Photo Paper Plus Glossy II, PP-201)
    • Power Consumption (W): OFF : 0.1; Standby (scanning lamp is off) USB connection to PC : 0.6; Copying (USB connection to PC) : 15
    • Print Speed (ipm): Document (ESAT/Simplex) : 11/6 (mono/colour)
    • Printable Width (mm): Up to 203.2; Borderless: Up to 216
    • Printing Speed (s): Document (FPOT Ready/Simplex) : 9/14 (mono/colour); Photo (4x6\") (PP-201/Borderless) : 45
    • Scanner Type: Flatbed
    • Scanning Bit Depth (Input/Output) (bit): Greyscale : 16/8; Colour : RGB each 16/8
    • System Compatibility: Windows 11/10/8.1/7 SP1 (operation can only be guaranteed on a PC with a pre-installed Windows 7 or later); macOS 10.14.6 – 12 or later; ChromeOS
    • Voltage/Frequency (V/Hz): AC 100-240, 50/60
  17. Canon Printer Wireless
    Mulai

    Rp1.999.900

    Canon Printer Wireless
    Deskripsi:
    Printer Nirkabel dengan Wadah Tinta Isi Ulang dan Pencetakan Biaya RendahPrinter dengan wadah tinta isi ulang nirkabel terbaik yang memadukan fungsionalitas dan gaya. Printer 3-in-1 berperforma tinggi ini hadir dengan layar LCD cahaya latar 1,35” yang memudahkan pengoperasian perangkat.- Print, Scan, Copy (Cetak, Pindai, Salin)- Kecepatan Cetak (A4, ISO): hingga 11 / 6 ipm (hitam/warna)- Wi-Fi, AirPrint, Mopria, Nirkabel Langsung- Rekomendasi Volume Cetak per Bulan: 150 - 1.500 halaman
    atribut:
    • Size (mm): 435x295x189
    • Number of Nozzles: 1280
    • Maximum Printing Resolution: 4.800 (Horizontal)*1 x 1.200 (Vertikal) dpi
    • Print Speed Documents (ESAT / Simplex): 8.8 ipm (Hitam) / 4.4 ipm (Warna)
    • Print Speed Documents (FPOT Ready / Simplex): 11 sec. (Hitam) / 19 sec (Warna)
    • Print Area Width: Hingga 203.2 mm (8inch), Tanpa Batas Tepi: Hingga 216 mm (8.5inch)
    • Appearance: USB 2.0
    • Duty Cycle (page/month): Up to 1200
    • Ink Cartridge: PG-47, CL-57S (Opsional CL-57)
    • Ink Sensor Out: Tipe Jumlah Titik
    • Noise Level (dBa): 56.5 (A4/ B/W)
    • Operating Humidity (RH): 10-90% (Tanpa Pengembunan)
    • Operating Temperature (°C): 5-35
    • Power (V/Hz): AC 100-240 / 50/60
    • Print Head Settings: Manual
    • Print Speed Documents (ESAT / Duplex): 1.9 ipm (Warna)
    • Print Speed Photo (4 x 6 inch) (Borderless): 65 sec.
    • Silent Mode: Avaliable
    • Storage Humidity (RH): 5-95% (Tanpa Pengembunan)
    • Storage Temperature (°C): 0-40
Daftar Harga printer print scan copy Terbaru April 2026
Canon Printer Inkjet MegaTank Pixma G2730Rp2.299.900
Brother Printer Laser LED Multifunction Compact ColorRp8.299.900
HP Printer LaserJet Color Pro MFPRp8.299.900
Epson Printer Ink Tank EcoTank All-in-OneRp2.399.900
Epson Printer Ink Tank Wi-Fi All-in-OneRp3.799.900
Epson Printer Colour Multifunction L SeriesRp2.999.900
Epson Printer Ink Tank All-in-OneRp2.599.900
HP Printer Laser JetRp1.999.900
Canon MegaTank Inkjet Printer PIXMARp3.099.900
Non Brand KursiRp9.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)